LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE XL S

Leo Workwear WTL01 STARCROSS LADIES STRETCH WORK TROUSER

See technical informationSee documents
References
Leo Workwear:WTL01-ORG-XL/2XL-SH
Rubix:239A6767
EAN:5056082337812
brand logo
Technical specifications
Colourorange
Sizexl/2xl
Class EN204712
See all Specifications
Documents

Product details : LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER ORANGE XL S


Specifically designed to fit the female wearer IStretch fabric aids freedom of movement IComfortable, durable and functional ISoft polar fleece against the skin I YKK zip fly IContoured waistband and articulated knees forimproved freedom of movement

Technical specifications


Attributes
Colourorange
Sizexl/2xl
Class EN204712
Main materialsoftshell
Secondary colourno secondary color
Knee pad pocketzip-fastened front pockets rear patch pocket articulated knees bellowed cargo pocket
Material91% 2-layer rip-stop softshell with water repellent finish & polar fleece backing, 9%spandex
Show UNSPSC/ECL@SS
£ 51.27 excl. VAT
/ Each
£ 61.52 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (10)