Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162615 FILTER LF-3/4-D-5M-MIDI
FESTO 162615 FILTER LF-3/4-D-5M-MIDI
LF Filter
References
festo:
LF-3/4-D-5M-MIDI
rubix:
114A2004
manufacturer :
162615
ean:
4052568072346
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
5
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162615 FILTER LF-3/4-D-5M-MIDI
Filter LF-3/4-D-5M-MIDI Degree of filtration 5 µm, with bowl guard and manual Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
850
g
Threading diameter (inch)
3/4
''
Filter fineness
5
µm
Material
Zinc die-cast
Volume flow rate
2000
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.35
excl. VAT
/
Each
£
119.22
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
NORGREN BL64-308 3/8 FR/L 40M AD 10B M/FOG
SMC AMD20-F01B-D MICRO MIST SEPARATOR
SMC AF40-F02-A AIR FILTER
NORGREN B07-101-A1KG 07 FILTER REGULATOR
NORGREN F18-B00-A3DG FILTER G 1.1/2
SMC AF40-F04D-A AIR FILTER
FESTO 162646 MICRO FILTER LFMA-1/2-D-MIDI
SMC AF20-F02-2-A AIR FILTER
FESTO 186463 FILTER LF-1/2-D-MAXI
NORGREN F64G-4GN-MD3 FILTER OLYMPIAN
SMC AMD850-F20D-T MICRO MIST SEPARATOR
FESTO 564052 MICRO FILTER
AVENTICS 0821303803
FESTO 532859 MICRO FILTER LFMA-3/4-D-MIDI-DA-A
SMC AMD70D-F14 MICRO MIST SEPARATOR