FESTO 532859 MICRO FILTER LFMA-3/4-D-MIDI-DA-A
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-3/4-D-MIDI-DA-A
Rubix:114A1458
Manufacturer :532859
EAN:4052568165956

Documents
Product details : FESTO 532859 MICRO FILTER LFMA-3/4-D-MIDI-DA-A
Micro Filter LFMA-3/4-D-MIDI-DA-A 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 901,7 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 432.50 excl. VAT
/ Each
£ 519.00 incl. VAT
- Delivery usually within ( 8 ) days