References
SMC:AMD70D-F14
Rubix:393A6733
Manufacturer :AMD70D-F14

Technical specifications
| Threading diameter (inch) | g 1-1/2 '' |
|---|---|
| Filter fineness | 1 µm |
Documents
Product details : SMC AMD70D-F14 MICRO MIST SEPARATOR
Strengths
Space-saving design, Labor-saving in piping.
Lightweight.
Port size: 1, 1 1/2, 2.
Threads: Rc, G, NPT.
Technical specifications
Attributes
| Threading diameter (inch) | g 1-1/2 '' |
|---|---|
| Filter fineness | 1 µm |
| Type | mikroseparator mgły |
| Material | die-cast aluminium |
Show UNSPSC/ECL@SS
£ 493.64 excl. VAT
/ Each
£ 592.37 incl. VAT
- Usually arrives within 14 working days