References
Aventics:0821303309
Rubix:273A4104


Technical specifications
| Threading diameter (inch) | g 1/4;g 1/8 '' |
|---|---|
| Filter fineness | 0.3 µm |
Documents
Product details : AVENTICS 0821303309
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4;g 1/8 '' |
|---|---|
| Filter fineness | 0.3 µm |
| Material | die-cast zinc (housing);acrylonitrile butadiene styrene (front plate);acrylonitrile butadiene rubber (seal);polycarbonate die-cast zinc (reservoir);impregnated paper (filter insert) |
| Volume flow rate | 380 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 237.22 excl. VAT
/ Each
£ 284.66 incl. VAT
- Usually arrives within 14 working days