Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162650 MICRO FILTER LFMA-1/8-D-MINI-A
FESTO 162650 MICRO FILTER LFMA-1/8-D-MINI-A
LFMA ultra-fine filter
References
festo:
LFMA-1/8-D-MINI-A
rubix:
114A0870
manufacturer :
162650
ean:
4052568131906
Technical specifications
Threading diameter (inch)
1/8
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162650 MICRO FILTER LFMA-1/8-D-MINI-A
Micro Filter LFMA-1/8-D-MINI-A With bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
423
g
Threading diameter (inch)
1/8
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.98
excl. VAT
/
Each
£
202.78
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN BL64-601 3/4 FR/L 40M AD 10B M/F SOV BG
SMC AMD350C-F03 MICRO MIST SEPARATOR
FESTO 529607 FILTER MS6-LF-1/2-CRM
FESTO 532779 ACTIVATED CARBON FILTER LFX-1/8-D-MINI
SMC AF11-4 AIR FILTER
FESTO 537151 FILTER MS12-LF-G-EUV
AVENTICS R412009070
FESTO 162606 FILTER LF-3/8-D-MINI
SMC AF60-F10-D AIR FILTER
PARKER PARFITELEMENT PR4500Q
FESTO 186464 FILTER LF-1/2-D-5M-MAXI
FESTO 529673 MICRO FILTER MS6-LFM-3/8-AUV
NORGREN B38-244-B2MA F/R SS 1/4NPT 0-10B 25U REL MD
FESTO 162647 MICRO FILTER LFMA-3/4-D-MIDI
AVENTICS R412006061