References
Festo:MS6-LF-1/2-CRM
Rubix:114A3074
Manufacturer :529607
EAN:4052568085339

Documents
Product details : FESTO 529607 FILTER MS6-LF-1/2-CRM
Filter MS6-LF-1/2-CRM 5 µm Filter, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 720,9 g |
|---|---|
| Threading diameter (inch) | g 1/2 '' |
| Filter fineness | 5 µm |
| Material | die-cast aluminium |
| Volume flow rate | 3200 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 46.91 excl. VAT
/ Each
£ 56.29 incl. VAT
- Delivery usually within ( 6 ) days