References
Festo:LFMA-1-D-MAXI
Rubix:114A0869
Manufacturer :162649
EAN:4052568131890

Documents
Product details : FESTO 162649 MICRO FILTER LFMA-1-D-MAXI
Micro Filter LFMA-1-D-MAXI With bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 1569 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 615.64 excl. VAT
/ Each
£ 738.77 incl. VAT
- Delivery usually within ( 8 ) days