References
SMC:ZFZ-03-002C
Rubix:2610625

Documents
Product details : SMC ZFZ-03-002C AIR SUCTION FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Compact filter for vacuum suction.
•Improved alcohol resistance.
•Dual use for positive and negative pressures.
•Reduced pressure loss.
•Improved user friendliness.
Nominal Filtration Accuracy: C (20 μm)
Material of O-ring and Gasket: NBR
•Improved alcohol resistance.
•Dual use for positive and negative pressures.
•Reduced pressure loss.
•Improved user friendliness.
Nominal Filtration Accuracy: C (20 μm)
Material of O-ring and Gasket: NBR
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Threading diameter (inch) | 0.197 '' |
| Filter fineness | 20 µm |
| Type | kompakter vakuumfilter (zfz) |
| Max. service pressure | 5 bar |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Connection | m5×0,8 |
Show UNSPSC/ECL@SS
£ 15.74 excl. VAT
/ Each
£ 18.89 incl. VAT
- Delivery usually within ( 8 ) days