Vacuum Filter
Threading diameter (inch) | 5/32 '' |
---|---|
Filter fineness | 5 µm |
Threading diameter (inch) | 5/32 '' |
---|---|
Filter fineness | 5 µm |
Type | Luchtfilter |
Material | Sintered Resin |
Volume flow rate | 80 l/min |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days