FESTO 532844 MICRO FILTER LFMA-1/4-D-MINI-DA
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-1/4-D-MINI-DA
Rubix:114A4822
Manufacturer :532844
EAN:4052568086350

Documents
Product details : FESTO 532844 MICRO FILTER LFMA-1/4-D-MINI-DA
Micro Filter LFMA-1/4-D-MINI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 425 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 198.78 excl. VAT
/ Each
£ 238.54 incl. VAT
- Delivery usually within ( 8 ) days