FESTO 162659 FILTER COMBINATION LFMBA-1/4-D-MINI
LFMBA filter combination
See technical informationSee documentsReferences
Festo:LFMBA-1/4-D-MINI
Rubix:114A0877
Manufacturer :162659
EAN:4052568131982

Documents
Product details : FESTO 162659 FILTER COMBINATION LFMBA-1/4-D-MINI
Fine Filter combination LFMBA-1/4-D-MINI Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
| Logistic Weight | 716,5 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 337.66 excl. VAT
/ Each
£ 405.19 incl. VAT
- Delivery date on request
Contact a branch