FESTO 532851 MICRO FILTER LFMA-3/4-D-MAXI-DA
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-3/4-D-MAXI-DA
Rubix:114A4829
Manufacturer :532851
EAN:4052568165871

Documents
Product details : FESTO 532851 MICRO FILTER LFMA-3/4-D-MAXI-DA
Micro Filter LFMA-3/4-D-MAXI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 1426 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 643.38 excl. VAT
/ Each
£ 772.06 incl. VAT
- Delivery date on request
Contact a branch