NORGREN B72G-2GK-AL3-RMN FILTER REGULATOR EXCELON
Filter/Regulator
See technical informationSee documentsReferences
IMI Norgren:B72G-2GK-AL3-RMN
Rubix:119A5685
Manufacturer :B72G-2GK-AL3-RMN

Documents
Product details : NORGREN B72G-2GK-AL3-RMN FILTER REGULATOR EXCELON
Filter regulator 40 My 0.3-10 G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | zinc |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 273.13 excl. VAT
/ Each
£ 327.76 incl. VAT
- Usually arrives within 14 working days
