References
IMI Norgren:F73G-2GN-QT1
Rubix:114A4064
Manufacturer :F73G-2GN-QT1

Documents
Product details : NORGREN F73G-2GN-QT1 FILTER 1/4 G
Compressed air filter 5 My G1/4
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 5 µm |
| Material | die-cast aluminium (body);polycarbonate (bowl);acrylonitrile butadiene rubber (elastomer);polyamide (indicator);sintered polypropylene (filter element);chloroprene rubber (elastomer) |
| Min. service pressure | 6.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 236.36 excl. VAT
/ Each
£ 283.63 incl. VAT
- Usually arrives within 14 working days
