FESTO 532847 MICRO FILTER LFMA-3/8-D-MIDI-DA
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-3/8-D-MIDI-DA
Rubix:114A4825
Manufacturer :532847
EAN:4052568165833

Documents
Product details : FESTO 532847 MICRO FILTER LFMA-3/8-D-MIDI-DA
Micro Filter LFMA-3/8-D-MIDI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 949,4 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 317.78 excl. VAT
/ Each
£ 381.34 incl. VAT
- Delivery usually within ( 8 ) days