References
Festo:MS9-LFM-A-HF
Rubix:354A4615
Manufacturer :552944
EAN:4052568007522

Documents
Product details : FESTO 552944 MICRO-FILTER CARTRIDGE
Micro Filter cartridge MS9-LFM-A-HF For MS series, degree of filtration: 0.01 µm Size=9, Series=MS, Grade of filtration=0,01 µm, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Filter fineness | 0.01 µm |
|---|---|
| Type | micro-filter cartridge |
| Material | borosilicate fiber |
| Volume flow rate | 7800 l/min |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 197.07 excl. VAT
/ Each
£ 236.48 incl. VAT
- Delivery usually within ( 2 ) days