References
SMC:ZFC74-B
Rubix:114A8652
Manufacturer :ZFC74-B
EAN:3618036490954

Documents
Product details : SMC ZFC74-B IN-LINE AIR FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Wide range of applicable tubing.
•Lock mechanism.
•Easy piping.
•Interchangeability.
•Flexible mounting orientation.
•Lightweight.
•Variety of colours for an easy visualization.
Body Size: 7 (100 l/min)
Applicable Tubing O.D.: 4 (ø6)
Bracket: B (With Bracket)
Made to Order: None
•Lock mechanism.
•Easy piping.
•Interchangeability.
•Flexible mounting orientation.
•Lightweight.
•Variety of colours for an easy visualization.
Body Size: 7 (100 l/min)
Applicable Tubing O.D.: 4 (ø6)
Bracket: B (With Bracket)
Made to Order: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x68x40 mm |
|---|---|
| Logistic Weight | 20 g |
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 5 µm |
| Material | polycarbonate |
| Volume flow rate | 120 l/min |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 14.53 excl. VAT
/ Each
£ 17.44 incl. VAT
- In stock: Next day delivery