References
Festo:LF-3/8-D-5M-MINI
Rubix:114A2003
Manufacturer :162612
EAN:4052568072315

Documents
Product details : FESTO 162612 FILTER LF-3/8-D-5M-MINI
Filter LF-3/8-D-5M-MINI Degree of filtration 5 µm, with bowl guard and manual Condensate drain. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 410 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 5 µm |
| Material | zinc die-cast |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 105.61 excl. VAT
/ Each
£ 126.73 incl. VAT
- Delivery date on request
Contact a branch