References
IMI Norgren:F73G-3GN-AD3
Rubix:133A3531
Manufacturer :F73G-3GN-AD3

Product details : NORGREN F73G-3GN-AD3 FILTER G3/8
Compressed air filter 40 My G3/8
Filter F73 G3/8 Auto Drain
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | parallel (g) |
| Material | body: aluminum; bowl: aluminum (metal, with level indicator lens); filter element: sintered polypropylene; elastomers/seals: chloroprene and nitrile |
| Volume flow rate | 2100 l/min |
| Max. service pressure | 17 bar |
| Min. temperature | -34 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 489.08 excl. VAT
/ Each
£ 586.90 incl. VAT
- Usually arrives within 14 working days
