Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532820 FINE FILTER LFMB-1/4-D-MIDI-DA
FESTO 532820 FINE FILTER LFMB-1/4-D-MIDI-DA
LFMB Fine filter
References
festo:
LFMB-1/4-D-MIDI-DA
rubix:
114A1454
manufacturer :
532820
Technical specifications
Threading diameter (inch)
1/4
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532820 FINE FILTER LFMB-1/4-D-MIDI-DA
Fine Filter LFMB-1/4-D-MIDI-DA 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
967
g
Threading diameter (inch)
1/4
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
187.93
excl. VAT
/
Each
£
225.52
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
NORGREN F73G-3GN-AD3 FILTER G3/8
SMC FGDTA-03-T001-B INDUSTRIAL FILTER VESSEL
NORGREN FILTER F73G-3GN-AP3
FESTO 552974 MICRO FILTER
SMC AMD90D-F20
AVENTICS R412006061
FESTO 162628 FINE FILTER LFMB-3/8-D-MINI
FESTO 564040 FINE FILTER
FESTO 532786 ACTIVATED CARBON FILTER LFX-3/4-D-MAXI
NORGREN F64C-2GD-AD0 OIL REMOVAL FILTER OLYMPIAN
SMC AFF75B-F14D MAIN LINE FILTER
AVENTICS 0821303301
FESTO 532780 ACTIVATED CARBON FILTER LFX-3/8-D-MINI
FESTO 564051 MICRO FILTER
AVENTICS 0821303441