References
SMC:AMD90D-F20
Rubix:265A1110
Manufacturer :01794522

Product details : SMC AMD90D-F20
Strengths
Space-saving design, Labor-saving in piping.
Lightweight.
Port size: 1, 1 1/2, 2.
Threads: Rc, G, NPT.
Technical specifications
Attributes
| Threading diameter (inch) | 2 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | micro mist separator |
| Material | stainless steel |
| Volume flow rate | 14500 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Connection | rc2 |
Show UNSPSC/ECL@SS
£ 1,032.32 excl. VAT
/ Each
£ 1,238.78 incl. VAT
- Delivery usually within ( 4 ) days