Filter Cartridge
Threading diameter (inch) | g 1/4 '' |
---|---|
Filter fineness | 1 µm |
Logistic Weight | 111,3 g |
---|---|
Threading diameter (inch) | g 1/4 '' |
Filter fineness | 1 µm |
Type | cartucho filtrante |
Material | ptfe free;copper free |
Volume flow rate | 4700 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days