References
Festo:LFMB-1/2-D-MAXI-A
Rubix:114A1174
Manufacturer :186474
EAN:4052568146771

Documents
Product details : FESTO 186474 FINE FILTER LFMB-1/2-D-MAXI-A
Fine Filter LFMB-1/2-D-MAXI-A With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1502 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 730.31 excl. VAT
/ Each
£ 876.37 incl. VAT
- Delivery date on request
Contact a branch