LF Filter
Threading diameter (inch) | 1 '' |
---|---|
Filter fineness | 40 µm |
Logistics dimensions (L x W x H) | 236x134x80 mm |
---|---|
Logistic Weight | 1586,1 g |
Threading diameter (inch) | 1 '' |
Filter fineness | 40 µm |
Material | Zinc die-cast |
Volume flow rate | 5300 l/min |
Delivery usually within ( 11 ) days