References
Festo:LFMA-1/4-D-MIDI
Rubix:114A1078
Manufacturer :186469
EAN:4052568146726

Documents
Product details : FESTO 186469 MICRO FILTER LFMA-1/4-D-MIDI
Micro Filter LFMA-1/4-D-MIDI With bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 953,3 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 290.02 excl. VAT
/ Each
£ 348.02 incl. VAT
- Delivery usually within ( 8 ) days