References
IMI Norgren:F64G-NNN-AD1
Rubix:114A7783
Manufacturer :F64G-NNN-AD1


Technical specifications
| Threading diameter (inch) | sans étrier (sans raccord fileté) '' |
|---|---|
| Filter fineness | 5 µm |
Product details : NORGREN F64G-NNN-AD1 FILTER
Compressed Air Filter 5 My Module
Filter F64 No Yoke Auto Drain
Technical specifications
Attributes
| Threading diameter (inch) | sans étrier (sans raccord fileté) '' |
|---|---|
| Filter fineness | 5 µm |
| Type | automatic |
| Material | body and clamp: zinc alloy; connecting piece: aluminum; metal bowl: aluminum; level indicator (prismatic): grilamid; filter element: sintered plastic; elastomers: nbr (nitrile). |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 17 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 190.33 excl. VAT
/ Each
£ 228.40 incl. VAT
- Usually arrives within 14 working days