Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162620 FILTER LF-3/8-D-5M-MINI-A
FESTO 162620 FILTER LF-3/8-D-5M-MINI-A
LF Filter
References
festo:
LF-3/8-D-5M-MINI-A
rubix:
114A2007
manufacturer :
162620
ean:
4052568131661
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
5
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162620 FILTER LF-3/8-D-5M-MINI-A
Filter LF-3/8-D-5M-MINI-A Degree of filtration 5 µm, with bowl guard and automatic Condensate drain. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
426
g
Threading diameter (inch)
3/8
''
Filter fineness
5
µm
Material
Zinc die-cast
Volume flow rate
1100
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.29
excl. VAT
/
Each
£
156.35
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC AF20-F02C-A AIR FILTER
AVENTICS R412006046
FESTO 535782 ACTIVATED CARBON FILTER MS4-LFX-1/4-U
SMC AM40-F02-D MIST SEPARATOR
FESTO 529679 ACTIVATED CARBON FILTER MS6-LFX-1/2-R
AVENTICS R412006004
FESTO 532863 FILTER COMBINATION LFMBA-1/8-D-MINI-DA
AVENTICS R412007053
FESTO 159613 FILTER LF-1/4-D-MINI
SMC FH-TK300-10-02M INDUSTRIAL FILTER
FESTO 564107 FILTER
SMC ZFZ-03-002A AIR SUCTION FILTER
FESTO 532777 ACTIVATED CARBON FILTER LFX-D-MIDI
AVENTICS 0821303303
FESTO 162625 FILTER LF-1-D-5M-MAXI-A