Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532878 FILTER COMBINATION LFMBA-1/2-D-MIDI-DA-A
FESTO 532878 FILTER COMBINATION LFMBA-1/2-D-MIDI-DA-A
LFMBA filter combination
References
festo:
LFMBA-1/2-D-MIDI-DA-A
rubix:
114A1616
manufacturer :
532878
ean:
4052568166144
Technical specifications
Threading diameter (inch)
1/2
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532878 FILTER COMBINATION LFMBA-1/2-D-MIDI-DA-A
Fine Filter combination LFMBA-1/2-D-MIDI-DA-A 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
1609
g
Threading diameter (inch)
1/2
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
503.61
excl. VAT
/
Each
£
604.33
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN F64G-2GN-AD3 FILTER OLYMPIAN
FESTO 553072 MICRO FILTER
SMC ZFA200-F02 VACUUM FILTER
SMC AFF50-F10D-D MAIN LINE FILTER
FESTO 192555 FILTER LF-D-MIDI-A
FESTO 532842 MICRO FILTER LFMA-D-MAXI-DA-A
FESTO 530506 FINE FILTER MS6-LFM-1/2-BRV
AVENTICS AS3 SERIES FILTER R412007090
FESTO 162662 FILTER COMBINATION LFMBA-1/2-D-MIDI
SMC AFF70D-F10
FESTO 546486 FILTER CARTRIDGE LFP-D-MAXI-40M-U
AVENTICS 0821303542
SMC AF40-F04D AIR FILTER
NORGREN F73G-4GN-AT3 FILTER EXCELON
AVENTICS 0821303504