FESTO 162662 FILTER COMBINATION LFMBA-1/2-D-MIDI
LFMBA filter combination
See technical informationSee documentsReferences
Festo:LFMBA-1/2-D-MIDI
Rubix:114A0880
Manufacturer :162662
EAN:4052568132019

Documents
Product details : FESTO 162662 FILTER COMBINATION LFMBA-1/2-D-MIDI
Fine Filter combination LFMBA-1/2-D-MIDI Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
| Logistic Weight | 1616 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 566.62 excl. VAT
/ Each
£ 679.94 incl. VAT
- Delivery date on request
Contact a branch