References
SMC:AFF70D-F10
Rubix:265A1090
Manufacturer :AFF70D-F10
EAN:3618035591850

Documents
Product details : SMC AFF70D-F10
Main Line Filters
Nominal filtration rating 3 µm or 1 µm
Rated flow from 300 to 14500 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
Strengths
Space-saving design, Labor-saving in piping
Lightweight
Port size: 1, 1 1/2, 2
Threads: Rc, G, NPT
Technical specifications
Attributes
| Threading diameter (inch) | 1 '' |
|---|---|
| Filter fineness | 1 µm |
| Type | filtr linii głównej |
| Volume flow rate | 14500 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 293.75 excl. VAT
/ Each
£ 352.50 incl. VAT
- Delivery usually within ( 4 ) days