Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162645 MICRO FILTER LFMA-3/8-D-MIDI
FESTO 162645 MICRO FILTER LFMA-3/8-D-MIDI
LFMA ultra-fine filter
References
festo:
LFMA-3/8-D-MIDI
rubix:
123A9207
manufacturer :
162645
ean:
4052568131852
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162645 MICRO FILTER LFMA-3/8-D-MIDI
Micro Filter LFMA-3/8-D-MIDI With bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistics dimensions (L x W x H)
216
x
73
x
99
mm
Logistic Weight
945,3
g
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.52
excl. VAT
/
Each
£
205.82
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 532853 MICRO FILTER LFMA-1/8-D-MINI-DA-A
FESTO 552093 MICRO-FILTER CARTRIDGE MS6-LFM-A-HF
SMC AF40-F03D AIR FILTER
AVENTICS R412009003
FESTO 162629 FINE FILTER LFMB-3/8-D-MIDI
FESTO 162662 FILTER COMBINATION LFMBA-1/2-D-MIDI
AVENTICS R412009047
AVENTICS R412009070
SMC ZM-SF FILTER ELEMENT / SUCTION FILTER ZM
AVENTICS R412010796
AVENTICS R412006015
FESTO 564052 MICRO FILTER
SMC AFF30-F03BD-D MAIN LINE FILTER
FESTO 535766 FINE FILTER MS4-LFM-1/4-BUV
NORGREN B72G-2GK-QT1-RMN FILTER REGULATOR