FESTO 547922 MICRO-FILTER CARTRIDGE MS6-LFM-AI
Micro Filter Cartridge
See technical informationSee documentsReferences
Festo:MS6-LFM-AI
Rubix:263A5828
Manufacturer :547922
EAN:4052568093105

Technical specifications
| Threading diameter (inch) | 1/4; 3/8; 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : FESTO 547922 MICRO-FILTER CARTRIDGE MS6-LFM-AI
Micro Filter cartridge MS6-LFM-AI Size=6, Series=MS, Grade of filtration=0,01 µm, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Threading diameter (inch) | 1/4; 3/8; 1/2 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | micro-filter cartridge ms6-lfm-ai 547922 |
| Material | borosilicate fibers |
| Volume flow rate | 400 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | g1/4; g3/8; g1/2 |
Show UNSPSC/ECL@SS
£ 50.31 excl. VAT
/ Each
£ 60.37 incl. VAT
- Delivery usually within ( 2 ) days