Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162640 FINE FILTER LFMB-3/4-D-MAXI-A
FESTO 162640 FINE FILTER LFMB-3/4-D-MAXI-A
LFMB Fine filter
References
festo:
LFMB-3/4-D-MAXI-A
rubix:
114A0862
manufacturer :
162640
ean:
4052568131838
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162640 FINE FILTER LFMB-3/4-D-MAXI-A
Fine Filter LFMB-3/4-D-MAXI-A With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
1320
g
Threading diameter (inch)
3/4
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
431.89
excl. VAT
/
Each
£
518.27
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN B68G-AGK-MR3-RLN FILTER REGULATOR OLYMPIAN
FESTO 537154 MICRO FILTER MS12-LFM-G-AUV
SMC AF20-F01C-D REGULATOR
PARKER 1140ZP ELEMENT
NORGREN F73G-3GN-QD3 EXCEL73 3/8 FILT 40M MD MB
SMC AF40-F06-A AIR FILTER
AVENTICS R412006070
FESTO 162622 FILTER LF-1/2-D-5M-MIDI-A
AVENTICS R412007061
SMC AFF30-F03BD-2-D MAIN LINE FILTER
SMC AF20-N02-A AIR FILTER
AVENTICS R412007053
AVENTICS R412009030
SMC AFM20-F02C-C-A MIST SEPARATOR
FESTO 529616 FILTER MS6-LF-1/2-ERM-Z