FESTO 162667 FILTER COMBINATION LFMBA-1/4-D-MINI-A
LFMBA filter combination
See technical informationSee documentsReferences
Festo:LFMBA-1/4-D-MINI-A
Rubix:114A1065
Manufacturer :162667
EAN:4052568132064

Documents
Product details : FESTO 162667 FILTER COMBINATION LFMBA-1/4-D-MINI-A
Fine Filter combination LFMBA-1/4-D-MINI-A Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 567.12 excl. VAT
/ Each
£ 680.54 incl. VAT
- Delivery usually within ( 8 ) days