References
SMC:AF30-F02D-D
Rubix:392A8096
Manufacturer :AF30-F02D-D

Documents
Product details : SMC AF30-F02D-D AIR FILTER
Modular-style air filter
ISO 8573-1:2010 compliant
Nominal filtration rating 5 µm
Maximum flow rate up to 12500 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Nominal filtration rating 5 µm
Maximum flow rate up to 12500 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | filtr powietrza |
| Material | die-cast aluminium |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 47.36 excl. VAT
/ Each
£ 56.83 incl. VAT
- Usually arrives within 14 working days