Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162663 FILTER COMBINATION LFMBA-3/4-D-MIDI
FESTO 162663 FILTER COMBINATION LFMBA-3/4-D-MIDI
LFMBA filter combination
References
festo:
LFMBA-3/4-D-MIDI
rubix:
114A1061
manufacturer :
162663
ean:
4052568132026
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162663 FILTER COMBINATION LFMBA-3/4-D-MIDI
Fine Filter combination LFMBA-3/4-D-MIDI Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
1383
g
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
335.08
excl. VAT
/
Each
£
402.10
incl. VAT
Delivery usually within (
26
) days
Add to cart
Check our products from related categories
AVENTICS R412009028
SMC AF60-F10D AIR FILTER
SMC AMD150C-F02D-T MICRO MIST SEPARATOR
NORGREN F68G-6GN-AR3 FILTER OLYMPIAN
AVENTICS R412009042
SMC ZFB300-10 AIR SUCTION FILTER
SMC AMH250C-F02D-T MICRO MIST SEPARATOR WITH PRE-FILTER
SMC AMD30-F02-D MICRO MIST SEPARATOR
SMC AF20-F01-A AIR FILTER
CAMOZZI FILTER-1/4-5 MICRON- SEMIAUTO MC104-F10
SMC AFF2C-F02D-T MAIN LINE FILTER
NORGREN F64G-4GN-MD3 FILTER OLYMPIAN
SMC AFM30-F03C-A MIST SEPARATOR
SMC ZFB200-06 AIR SUCTION FILTER
NORGREN B64G-4GK-AD1-RMN FILTER-REGULATOR OLYMPIAN 64