References
Camozzi:MC104-F10
Rubix:203A0227

Documents
Product details : CAMOZZI FILTER-1/4-5 MICRON- SEMIAUTO MC104-F10
Series MC filters are available with ports G1/4, G3/8 and G1/2. Bowls are made of metal with a transparent sight glass and have a condensate drain valve which can provide either a manual or semi-automatic function.
Strengths
•Removal of impurities and condensate
Quality of delivered air according to ISO 8573-1:2010, Classes 7.8.4 and 6.8.4
Manual, automatic or depressuring drain
Quality of delivered air according to ISO 8573-1:2010, Classes 7.8.4 and 6.8.4
Manual, automatic or depressuring drain
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 5 µm |
| Material | zama;nbr;technopolymer |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 40.96 excl. VAT
/ Each
£ 49.15 incl. VAT
- Usually arrives within 14 working days
