References
SMC:ZFB300-10
Rubix:122A9829
Manufacturer :ZFB300-10
EAN:3618036491623

Documents
Product details : SMC ZFB300-10 AIR SUCTION FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Unrestricted 360° piping tube mounting.
•Easily replaced filter element.
•One-touch tube installation and removal.
•Lightweight and compact.
Basic Type: 300 (Metric, Release Button
IN/OUT Applicable Tubing O.D.: 10 (ø10) Metric
•Easily replaced filter element.
•One-touch tube installation and removal.
•Lightweight and compact.
Basic Type: 300 (Metric, Release Button
IN/OUT Applicable Tubing O.D.: 10 (ø10) Metric
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x70x30 mm |
|---|---|
| Logistic Weight | 113 g |
| Threading diameter (inch) | 0.39 '' |
| Filter fineness | 30 µm |
| Type | air suction filter zfb300-10 |
| Material | body: pbt; transparent cover: special transparent nylon; cap: brass (electroless nickel plating); filter element: pvf; o-rings: nbr; universal joint: pbt |
| Volume flow rate | 75 l/min |
| Min. service pressure | -1 bar |
| Max. service pressure | 0 bar |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Connection | one-touch fitting |
Show UNSPSC/ECL@SS
£ 18.37 excl. VAT
/ Each
£ 22.04 incl. VAT
- Delivery usually within ( 8 ) days