References
SMC:AF60-F10D
Rubix:115A1050
Manufacturer :AF60-F10D

Product details : SMC AF60-F10D AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistic Weight | 1180 g |
|---|---|
| Threading diameter (inch) | g1 bspp '' |
| Type | luftfilter |
| Volume flow rate | 12500 l/min |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Connection | g1 bspp |
Show UNSPSC/ECL@SS
£ 99.95 excl. VAT
/ Each
£ 119.94 incl. VAT
- Delivery usually within ( 19 ) days