NORGREN B64G-4GK-AD1-RMN FILTER-REGULATOR OLYMPIAN 64
Filter regulator, 5my, 0.3-10bar, G1/2
See technical informationReferences
IMI Norgren:B64G-4GK-AD1-RMN
Rubix:120A2982
Manufacturer :B64G-4GK-AD1-RMN

Product details : NORGREN B64G-4GK-AD1-RMN FILTER-REGULATOR OLYMPIAN 64
Filter regulator 5 My 0.3-10 G1/2
FILTER REGULATOR 5 MY 0,3-10 G1/2
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Filter fineness | 5 µm |
| Type | filterregler |
| Material | zinc alloy (housing/yoke); aluminum (connection fitting/metal container); sintered plastic (filter element); grilamid (level indicator); acetal (adjustment knob); nbr (seals/elastomers). |
| Volume flow rate | 6360 l/min |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Max. temperature | 80 °C |
| Connection | iso g 1/2 |
Show UNSPSC/ECL@SS
£ 321.03 excl. VAT
/ Each
£ 385.24 incl. VAT
- Usually arrives within 14 working days
