Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162671 FILTER COMBINATION LFMBA-3/4-D-MIDI-A
FESTO 162671 FILTER COMBINATION LFMBA-3/4-D-MIDI-A
LFMBA filter combination
References
festo:
LFMBA-3/4-D-MIDI-A
rubix:
114A1068
manufacturer :
162671
ean:
4052568132101
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162671 FILTER COMBINATION LFMBA-3/4-D-MIDI-A
Fine Filter combination LFMBA-3/4-D-MIDI-A Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
1500
g
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
448.38
excl. VAT
/
Each
£
538.06
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
AVENTICS R412009019
SMC AF20-F02C AIR FILTER
SMC AMH850-F14 MICRO MIST SEPARATOR WITH PRE-FILTER
SMC AM40-F02-D MIST SEPARATOR
AVENTICS R412009023
SMC AFD20-F01C AIR FILTER
FESTO 186467 FINE FILTER LFMB-1/4-D-MIDI
FESTO 530508 FINE FILTER MS6-LFM-1/2-BRV-Z
NORGREN F72G-2GN-QT3 FILTER EXCELON
SMC AFD30-F02D-D MICRO-MIST SEPARATOR
FESTO 159594 FILTER CARTRIDGE LFP-D-MIDI-5M
SMC AM30-F03-L-D MIST SEPARATOR
FESTO 553068 FINE FILTER
SMC AMD40-F03D-D MICRO MIST SEPARATOR
SMC AMG150C-F02 WATER SEPARATOR