References
Festo:LFMB-1/4-D-MIDI
Rubix:114A1076
Manufacturer :186467
EAN:4052568146702

Documents
Product details : FESTO 186467 FINE FILTER LFMB-1/4-D-MIDI
Fine Filter LFMB-1/4-D-MIDI With 1 µm Filter cartridge, metal bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 956,66 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 290.02 excl. VAT
/ Each
£ 348.02 incl. VAT
- Delivery usually within ( 8 ) days