FESTO 192370 FILTER REGULATOR LFR-1/2-D-5M-DI-MAXI
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-5M-DI-MAXI
Rubix:114A3357
Manufacturer :192370
EAN:4052568151065

Documents
Product details : FESTO 192370 FILTER REGULATOR LFR-1/2-D-5M-DI-MAXI
Filter regulator LFR-1/2-D-5M-DI-MAXI With metal bowl guard and pressure gauge, degree of filtration 5 µm. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x80x120 mm |
|---|---|
| Logistic Weight | 2030 g |
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | zinc die-cast body, polycarbonate (pc) bowl, nbr seals |
| Volume flow rate | 4000 l/min |
| Design size | 275 |
| Filter fineness | 5 µm |
| Connection 1 | g1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 519.55 excl. VAT
/ Each
£ 623.46 incl. VAT
- Delivery usually within ( 8 ) days