References
Festo:FRC-1/2-D-MIDI
Rubix:124A4612
Manufacturer :159590
EAN:4052568004484

Documents
Product details : FESTO 159590 SERVICE UNIT FRC-1/2-D-MIDI
Service unit FRC-1/2-D-MIDI Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x150x60 mm |
|---|---|
| Logistic Weight | 1912 g |
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die cast |
| Volume flow rate | 2600 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 409.99 excl. VAT
/ Each
£ 491.99 incl. VAT
- Delivery date on request
Contact a branch