FESTO 192658 SERVICE UNIT FRC-3/4-D-5M-O-MAXI


FRC Service Unit

References
festo:FRC-3/4-D-5M-O-MAXI
rubix:124A0014
manufacturer :192658
ean:4052568152994
FRC-3/4-D-5M-O-MAXI Service unit
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 192658 SERVICE UNIT FRC-3/4-D-5M-O-MAXI


Service unit FRC-3/4-D-5M-O-MAXI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight2420 g
Threading diameter (inch)3/4 ''
Materialzinc die-cast
Volume flow rate7000 l/min
Design size0
Show UNSPSC/ECL@SS
£ 562.23 excl. VAT
/ Each
£ 674.68 incl. VAT
  • Delivery usually within ( 26 ) days