FESTO 564121 FILTER REGULATOR MS9-LFR-G-D7-CUV-AG-BAR&
Filter regulator
See technical informationSee documentsReferences
Festo:MS9-LFR-G-D7-CUV-AG-BAR-AS
Rubix:221A7503
Manufacturer :564121
EAN:4052568211523
Documents
Product details : FESTO 564121 FILTER REGULATOR MS9-LFR-G-D7-CUV-AG-BAR&
Filter regulator MS9-LFR-G-D7-CUV-AG-BAR-AS Maximum output pressure 12 bar, 5 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Filter regulator MS9-LFR-G-D7-CUV-AG-BAR-AS 564121
Technical specifications
Attributes
| Logistic Weight | 3571 g |
|---|---|
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | die-cast aluminum |
| Volume flow rate | 15000 l/min |
| Design size | 90 |
| Filter fineness | 5 µm |
| Connection 1 | module without connection thread, without base plate (without connection plate) |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Drain Type | fully automatic |
Show UNSPSC/ECL@SS
£ 297.83 excl. VAT
/ Each
£ 357.40 incl. VAT
- Delivery usually within ( 6 ) days
