FESTO 192605 FILTER REGULATOR LFR-1/2-D-7-O-MIDI-A


LFR filter control valve

References
festo:LFR-1/2-D-7-O-MIDI-A
rubix:119A5426
manufacturer :192605
ean:4052568152512

Product details : FESTO 192605 FILTER REGULATOR LFR-1/2-D-7-O-MIDI-A


Filter regulator LFR-1/2-D-7-O-MIDI-A with metal bowl guard, with pressure gauge, max. 7 bar output pressure. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1156 g
Materialzinc die cast
Volume flow rate3900 l/min
Filter fineness40 µm
Connection 11/2
Show UNSPSC/ECL@SS
£ 209.91 excl. VAT
/ Each
£ 251.89 incl. VAT
  • Delivery usually within ( 11 ) days