FESTO 185788 SERVICE UNIT LFR-1/2-D-MIDI-KG-A
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-MIDI-KG-A
Rubix:124A1052
Manufacturer :185788
EAN:4052568145460

Documents
Product details : FESTO 185788 SERVICE UNIT LFR-1/2-D-MIDI-KG-A
Service unit combination LFR-1/2-D-MIDI-KG-A consisting of manual on/off valve, Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, pressure build-up valve and Distributor Module, without socket, with Mounting brackets. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x310x115 mm |
|---|---|
| Logistic Weight | 3401,3 g |
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die cast |
| Volume flow rate | 1740 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,603.05 excl. VAT
/ Each
£ 1,923.66 incl. VAT
- Delivery date on request
Contact a branch