FESTO 542281 SERVICE UNIT COMBINATION MSB6-1/2:C3J3D1A1F3-WP
MSB6 Maintenance unit combination
See technical informationSee documentsReferences
Festo:MSB6-1/2:C3J3D1A1F3-WP
Rubix:120A2088
Manufacturer :542281
EAN:4052568180348

Documents
Product details : FESTO 542281 SERVICE UNIT COMBINATION MSB6-1/2:C3J3D1A1F3-WP
Service unit combination MSB6-1/2:C3J3D1A1F3-WP Consisting of manual on-off valve, Filter regulator, electrical on-off valve, pneumatic soft-start valve, Branching Module including pressure switch without indicator and Wall mounting plate. 12 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 5212 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 950 l/min |
| Design size | 4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 605.40 excl. VAT
/ Each
£ 726.48 incl. VAT
- Delivery usually within ( 6 ) days